Extended Air Angle Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 1.2 HP

  • Mfr # CP3119-12ES

  • Zoro # G4141046


product price:  $1,212.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 1/4 in
Air Inlet
3/8 in
Horsepower
1.2 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP3119-12ES
Zoro #
G4141046
UPC #
015451685904
Country of Origin
Hungary

Dimensions

Overall Length
14 1/4 in
Min. Hose Size
3/8 in
Collet Size
1/4 in

Details

Item
Air Angle Die Grinder
Air Inlet
3/8 in
Horsepower
1.2 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
Grinder Type
Extended
Includes
Series 300 Collet 1/4", Exhaust Hose 31", Flat Wrench 7/16", Flat Wrench 11/16"
Throttle
Safety Lever
CFM @ Full Load
33.92
Housing Material
Steel
Handle Material
Composite
Collet
1/4"
Duty
Heavy Duty
Bearing Type
Ball
Grinder Orientation
Extended
Tool Weight
3.1 lb
Vibration Level
2.5 m/sq sec
Exhaust Location
Rear
Series
CP3119 Series
Standards
ISO-28927-12
Safety Features
Safety Lever
Features
High Performance
Air Pressure
90 psi
Switch Type
Safety Lever
Power Source
Air Powered
Accessory Free Tool Change
No
Air Consumption
34 cfm

Description

Air Angle Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation Extended, Air Inlet Connection Size 3/8 in, Max. Speed 12,000 RPM, Air Inlet 3/8 in, Includes Series 300 Collet 1/4 In., Exhaust Hose 31 In., Flat Wrench 7/16 In., Flat Wrench 11/16 In., Safety Features Safety Lever, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.