Zoro Homepage

1" Air Impact Wrench, Super Duty, D-handle

  • Mfr # 3942B2Ti

  • Zoro # G4876057


product price: $6,133.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1"
Free Speed
5,000 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Min. Hose Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3942B2Ti
Zoro #
G4876057
UPC #
663023081700
Country of Origin
United States

Dimensions

Square Drive Size
1"
Min. Hose Size
3/4 in
Air Inlet Size - Air Tools
1/2" NPT
Overall Length
14 3/8 in
Drive Size
1 in Square

Description

Impact Wrench, Power Source Air Powered, Air Consumption 80 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/4 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 3,252 ft-lb, Fastening Torque 1,950 ft-lb, Free Speed 5,000 RPM, Impact Rated Yes, Impact Sound Level 99 dB, Impacts per Minute 850, Number of Speed Settings Continuous, Power to Weight Ratio 143.8 ft-lb/lb, Max. Bolt Capacity 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.