Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ingersoll-Rand 1 in Drive Impact Socket Set, SAE, 8 pcs SK8H8L

1 in Drive Impact Socket Set, SAE, 8 pcs (Discontinued)

  • Mfr # SK8H8L
  • Zoro # G2571992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK8H8L
Zoro #
G2571992
UPC #
663023020853
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in

Details

Measurement Type
SAE
Finish
Electro-phosphate
SAE or Metric
SAE
Number of Pieces
8
Includes
Metal Box
Item
Impact Socket Set
Standards
ASME B107.2
Deep Socket Point Styles Included
6
Features
Impact Grade Toughness
Impact Rated
No
Connection Type
Hex
Socket Type
6 Pt Deep
Drive Type
Square
Sockets Included
7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-1/2"

Description

Impact Socket Set, Electro-phosphate, 1 in, Impact Rated No, Drive Type Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.