Ingersoll-Rand

1/2" Air Impact Wrench, Quiet, 1300ft-lb Nut-busting Torque


product price: $459.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Air Inlet 1/4 in NPT
  • Blows per Minute 1220
  • Duty Industrial
  • Free Speed 8,500 RPM
  • Handle Type Pistol Grip
See all product information

Product Information

Dimensions

Min. Hose Size 3/8 in
Square Drive Size 1/2"
Drive Size - Air Tools 1/2" Square
Air Inlet Size - Air Tools 1/4" NPT
Overall Length 7 5/8 in
Drive Size 1/2 in Square

Details

Air Inlet 1/4 in NPT
Blows per Minute 1220
Duty Industrial
Free Speed 8,500 RPM
Handle Type Pistol Grip
Housing Material Composite
Max. Bolt Capacity 1/2 in
Max. Torque 900 ft.-lb.
Torque Range 100 to 900 ft.-lb.
Style Pistol Grip
Anvil Standard
Duty Cycle - Air Tools Industrial Duty
Blows per Minute - Air Tools 1220
Handle Material Composite
Required Pressure 90 PSI
CFM @ Full Load 24.0
Item Impact Wrench
Tool Weight 4.7 lb
Average CFM @ 15 Second Run Time 6.00
Body Style - Air Tools Pistol
Anvil Type - Air Impacts Standard
Item - Air Impact Wrenches Air Impact Wrench
Retainer Type Pin Detent
Retainer Type - Air Impacts Pin
Features Forward/Reverse, Power Regulator
Duty Rating Industrial Duty
Number of Speed Settings 4
Min. Air Pressure 90 psi
Impact Rated Yes
Tool Style Full-Size
Air Pressure 90 psi
Impacts per Minute 1,220
Fastening Torque 900 ft-lb
Standards EN ISO 11148-6:2012, EN ISO 15744:2008, EN ISO 28927-2:2009
Clutch Style Twin Hammer
Vibration Level 9.0 m/sq sec
Breakaway Torque 900 ft-lb
Exhaust Location Bottom
Built-In Light No
Power Source Air Powered
Impact Sound Level 92 dB
Power to Weight Ratio 191.4 ft-lb/lb
Air Consumption 24 cfm
Drive Type Standard
Max. Air Pressure 100 psi

Description

Impact Wrench, Power Source Air Powered, Air Consumption 24 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 900 ft-lb, Fastening Torque 900 ft-lb, Free Speed 8,500 RPM, Impact Rated Yes, Impact Sound Level 92 dB, Impacts per Minute 1,220, Number of Speed Settings 4, Power to Weight Ratio 191.4 ft-lb/lb, Max. Bolt Capacity 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.