AirScrewdriver, 1/4in, FNPT, Pistol-Grip

  • Mfr # QP1T15S1TD
  • Zoro # G3781668
product price: 
$
1,734.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
2.5 to 20.0 in-lb
Max. Torque
20 in-lb
Clutch Type - Air Screwdriver
Adjustable Shut-Off
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QP1T15S1TD
Zoro #
G3781668
UPC #
-
Country of Origin
United States
Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
2.5 to 20.0 in-lb
Max. Torque
20 in-lb
Clutch Type - Air Screwdriver
Adjustable Shut-Off
Throttle Type - Air Screwdrivers
Trigger
Free Speed
1,500 RPM
Duty Cycle - Air Tools
Industrial Duty
Item
Air Screwdriver
Handle Type
Pistol-Grip
Hex Bit
1/4 in
Throttle Type
Trigger
Average CFM @ 15 Second Run Time
4.00
Operation
Reversible
Required Pressure
90 psi
Duty
Industrial
Air Inlet
1/4 in NPT
CFM @ Full Load
16.0
Clutch Type
Adjustable Shut-Off
Torque Range
2.5 in-lb to 20 in-lb
Min. Torque
2.5 in-lb
Air Pressure
90 psi
Air Consumption
16 cfm
Housing Material
Aluminum
Vibration Level
2.5 m/sq sec
Power Source
Air-Powered
Application
Fastening Applications Involving Plastics, Composites and Metals that Require Precise Torque Control
Handle Material
Composite
Reversible
Yes
Variable Speed
Yes
Exhaust Location
Rear
Tool Weight
2.65 lb
Clutch Setting Location
Internal
Duty Rating
Industrial Duty
Noise Level
75 dB
Number of Speed Settings
1
Side to Center
0.6 in
Torque - Maximum
20 in-lb
Tool Life
Long Lasting
Frequency of Use
Maintenance to Light Production
Air Inlet Type
NPT
Torque - Minimum
2.5 in-lb
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Dimensions

Overall Length
9 1/2 in
Min. Hose Size
1/4 in
Overall Height
2 3/4 in
Overall Width
2 5/8 in
Drive Size
1/4 in
Hose Size - Minimum
1/4 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in

Description

Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 2.5 to 20.0 in-lb, Max. Torque 20 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Trigger Throttle Type - Air Screwdrivers, Free Speed 1,500 RPM, Industrial Duty Duty Cycle - Air Tools, 4.00 Average CFM @ 15 Second Run Time, 16.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 9 1/2 in, Hex Bit 1/4 in, Reversible Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews