Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SK4M5L
Zoro #
G6279203
UPC #
663023043234
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Deep 1/2"Metric Socket Set.5Pcs
Standards
ASME B107.2
Drive Type
Square
Finish
Electro-phosphate
Connection Type
Hex
Impact Rated
No
Socket Type
6 Pt Deep
SAE or Metric
Metric
Sockets Included
17, 19, 21, 22, 24mm
Number of Pieces
5
Features
Heat Treated
Includes
Blow Molded Case
Description
Deep 1/2 In.Metric Socket Set.5Pcs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.