12 in 20V Cordless Right Angle Impact with Charg

  • Mfr # IRTW5350-K12

  • Zoro # G008199055


product price:  $818.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Max. Torque
-258
Includes
1/2" Impact Wrench, Charger, 1 BL2012 Li-ion Battery & Case
Power Source
BL2005
Free Speed
1900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IRTW5350-K12
Zoro #
G008199055
UPC #
-
Country of Origin
China

Dimensions

Dimensions
18.25 x 11.75 x 5.1 in.
Drive size
1/2'' square

Details

Voltage
20V
Max. Torque
-258
Includes
1/2" Impact Wrench, Charger, 1 BL2012 Li-ion Battery & Case
Power Source
BL2005
Free Speed
1900
Series
IQv20
Features
Built to last, this wrench featuring a durable aluminum hammer case, will deliver the right power every time you pull the trigger.; Thanks to its ergonomic build, this wrench can easily reach any tight spaces you need to work on; With a high torque output and great power-to-weight ratio, you’ll be able to work quickly and efficiently without having to over-exert yourself.
Retainer Type
Hog Ring
Blows Per Minute (bpm)
3000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.