1/2 in Drive Impact Socket Set, Metric, 5 pcs (Discontinued)
- Mfr # SK4M5L
- Zoro # G3202184
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SK4M5L
Zoro #
G3202184
UPC #
663023043234
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Details
Measurement Type
Metric
Finish
Electro-phosphate
SAE or Metric
Metric
Number of Pieces
5
Includes
Blow Molded Case
Item
Impact Socket Set
Impact Rated
No
Sockets Included
17, 19, 21, 22, 24mm
Connection Type
Hex
Socket Type
6 Pt Deep
Deep Socket Point Styles Included
6
Features
Heat Treated
Standards
ASME B107.2
Drive Type
Square
Description
Impact Socket Set, Electro-phosphate, 1/2 in, Impact Rated No, Drive Type Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.