This item is Discontinued.

Ingersoll-Rand 1/2In Iqv20 Impact Wrench - 2-Bat Kit W5153-K22

1/2In Iqv20 Impact Wrench - 2-Bat Kit (Discontinued)

  • Mfr # W5153-K22
  • Zoro # G6330083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W5153-K22
Zoro #
G6330083
UPC #
663024014189
Country of Origin
China

Dimensions

Drive Size
1/2 in
Width
2.8 in
Height (in)
8.3 in
Product Height w/ BI2022 Battery (in)
10.4
Max Bolt Diameter (in)
1/2
Product Height w/ BI2012 Battery (in)
9.7
Product Length w/ Battery
7.2 in
Head Width
2.3 in

Details

Battery Capacity
2.5Ah, 5Ah
Brushless Motor
Yes
Voltage
20V
Handle Type
Pistol Grip
Clutch Style
Ball and Cam; Friction Ring
Tool Weight
3.9 lb.
Max. Torque
Forward/Fastening Torque (ft-lb): 340; Max Reverse Torque (ft-lb): 1000
Features
Built-in Light
Battery Included
BL2012, BL2022
Drive Configuration
Pistol
Standards
UL Listed, CSA Certified
Anvil Type
Standard
Hand Tight Foward Torque (ft-lb)
2 to 9
Tool Type
Mid-Torque
Number of Cells in Batteries Included
5, 10
Power Source
Battery Powered
Half Power Forward Torque (ft-lb)
240
Hammer Case Material
Steel-Lined Aluminum
Breakaway Torque (ft-lb)
550
Number of Power Settings
4
Side to Center Distance (in)
1.15
Wrench Tight Free Speed (rpm)
0 to 1600
Housing Material
Composite
Sound Pressure/Power Db(A)
90 / 101
Hand Tight Free Speed (rpm)
0 to 800
Number of Batteries Required
1
Half Power Free Speed (rpm)
0 to 2100
Duty Rating
General Duty

Description

1/2In Iqv20 Impact Wrench - 2-Bat Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.