This item is Discontinued.

Ingersoll-Rand 12PK1480 Micro Ribbed V-Belt, Outside Length 58" 89265060

12PK1480 Micro Ribbed V-Belt, Outside Length 58" (Discontinued)

  • Mfr # 89265060
  • Zoro # G3311235
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89265060
Zoro #
G3311235
UPC #
678384650601
Country of Origin
Mexico

Dimensions

Top Width
25mm
Outside Length
58"
Thickness
4 9/16 mm
Belt Trade Size
PK

Details

Item
V-Belt
V-Belt Section
PK
Industry Number
12PK1480
Number of Ribs
12
Resists
Oil, Heat
For Use With
Ingersoll Rand 25 HP (150 psi) and 30 HP (200 psi) UP6-Series Rotary Screw Air Compressors
V-Belt Type
Micro Ribbed V-Belt
Material
Polyurethane
Application
25 and 30 hp UP6-Series Rotary Screw Air Compressors
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-22 Degrees F
Number of Bands
12
Reinforcing Cord Material
Polyester
Maximum Operating Temperature
194 Degrees F
Belt Material
Neoprene
Type
Drive Belt
Fits Brand
Ingersoll Rand
Compatible with Series
UP6S
Compatible with Brand
Ingersoll Rand
Product Type
Drive Belt

Description

Drive Belt, Series Not Applicable, Product Type Drive Belt, Compatible with Series UP6S, Compatible with Brand Ingersoll Rand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.