1/4" Drive Socket Set, SAE, Metric, 10 pcs (Discontinued)
- Mfr # SK2C10
- Zoro # G7409326
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SK2C10
Zoro #
G7409326
UPC #
663023020891
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Details
Measurement Type
SAE, Metric
Finish
Electro Phosphate
SAE or Metric
SAE, Metric
Number of Pieces
10
Includes
Blow Molded Case
Item
Socket Set
Socket Type
6 Pt Std
Features
Impact Grade Strength and Durability
Impact Rated
No
Standards
ASME B107.2
Sockets Included
1/2 in, 1/4 in, 12mm, 14mm, 3/16 in, 3/8 in, 4mm, 6mm, 9/16 in, 9mm
Std. Socket Point Styles Included
6
Drive Type
Square
Connection Type
Hex
Description
Impact Socket Set, Electro-phosphate, 1/4 in, Impact Rated No, Drive Type Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.