Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 HP Gas Drive Air Compressor - Kohler Engine

  • Mfr # 46821344

  • Zoro # G502648936


product price: $5,504.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
22 in
Tank Capacity
30 Gal
Standards
ASME
Overall Length
43-13/16 in
Overall Height
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46821344
Zoro #
G502648936
UPC #
678384000000
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Length
43-13/16 in
Overall Height
41 in

Details

Item
Reciprocating Air Compressor
Tank Capacity
30 Gal
Standards
ASME
Max. Pressure
175 PSI

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.