Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SK2C10
Zoro #
G6894415
UPC #
663023020891
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in
Details
Item
Combo Set,1/4"Drive
Standards
ASME B107.2
SAE or Metric
SAE, Metric
Finish
Electro-phosphate
Drive Type
Square
Connection Type
Hex
Std. Socket Point Styles Included
6
Socket Type
6 Pt Std
Includes
Blow Molded Case
Sockets Included
1/2 in, 1/4 in, 12mm, 14mm, 3/16 in, 3/8 in, 4mm, 6mm, 9/16 in, 9mm
Number of Pieces
10
Impact Rated
No
Features
Impact Grade Strength and Durability
Description
Combo Set,1/4 In.Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.