Zoro Homepage

14 MINI IMPACT WRENCH KIT

  • Mfr # IRT2101XPA

  • Zoro # G007991148


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Free Speed
14500
Air Inlet
1/4 in.
Overall Length
6.9"
Series
2101XPA
Max. Torque
-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT2101XPA
Zoro #
G007991148
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6.9"
Min Hose Size (in)
45359
Drive size
1/4'' square

Details

Free Speed
14500
Air Inlet
1/4 in.
Series
2101XPA
Max. Torque
-75
Features
Can fit in the toughest to reach spaces; Delivers powerful torque with low air; Hog-Ring
Retainer Type
Hog-Ring
Impacts Per Minute
3650
Actuation
Trigger
Blows Per Minute (bpm)
3650

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.