This item is Discontinued.

Ingersoll-Rand 19.2 1/2" Universal Charger, (2) 19.2 V Li-Ion Batteries, Carry Case W360-KL2

19.2 1/2" Universal Charger, (2) 19.2 V Li-Ion Batteries, Carry Case (Discontinued)

  • Mfr # W360-KL2
  • Zoro # G0588822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W360-KL2
Zoro #
G0588822
UPC #
663024002261
Country of Origin
Unknown

Dimensions

Drive Size
1/2 in

Details

Voltage
19.2
Includes
Universal Charger, (2) 19.2 V Li-Ion Batteries, Carry Case
Features
Engineered Composite Housing with Patent Pending Metal Sub Frame for Unbreakable Strength, All Metal Hammercase and Housing Ring for Added Durability
Max. Torque
360 ft-lb
Handle Type
Trigger
Battery Included
(2) 2XY60
Corded/Banded
Cordless
Battery Capacity
2.4Ah
Tool Weight
4.8 lb
Drive Configuration
Straight
Clutch Style
Ball and Cam
Cordless Tool Battery Type
Li-Ion

Description

Cordless Impact Wrench Kit, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 360 ft-lb, Battery Included, Voltage 19.2, Cordless Tool Battery Type Li-Ion, Handle Type Trigger, Battery Capacity 2.4Ah, Tool Length 9 In., Tool Weight 4.8 lb, Clutch Style Ball and Cam, Battery Included (2) 2XY60, Battery Pack Replacement 2XY60, Features Engineered Composite Housing with Patent Pending Metal Sub Frame for Unbreakable Strength, All Metal Hammercase and Housing Ring for Added Durability

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.