20-Volt 3/8" Cordless Ratchet Kit with (2) 2.5Ah Batteries

  • Mfr # R3130-K22

  • Zoro # G7488966


product price:  $575.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Max. Torque
54 in.-lb.
Battery Capacity
(2) 2.0 Ah
Includes
(2) Batteries, and Case, Charger
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3130-K22
Zoro #
G7488966
UPC #
663024006313
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
17 1/2 in
Head Height
1 3/4 in
Head Width
1 5/8 in
Head Length
1 3/4 in

Details

Voltage
20 V DC
Max. Torque
54 in.-lb.
Battery Capacity
(2) 2.0 Ah
Includes
(2) Batteries, and Case, Charger
Number of Batteries Included
2
Power Source
Cordless
Free Speed
225 RPM
Fastening Torque
54 ft-lb
Brushless Motor
No
Features
Durable and Optimized for Maximum Power and Efficiency, Greater Portability, Lightweight, Reinforced Handle, Slim-line Design
Handle Type
In-Line
Battery Included
Yes
Cordless Tool Battery Type
Li-Ion
Tool Weight
5 lb
Corded/Banded
Cordless
Corded/Cordless
Cordless
Series
R3000
Retainer Type
Ball Detent
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Charger Model
Mfr. No. BC1121
Side to Center
3/4 in
Battery Series
IQV20(TM)
Charger Included
Yes
Case Included
Yes
Standards
EN50581:2012, EN55014-1:2006+A2:2011, EN55014-2:1997+A1:2001+A2:2008, EN60745-1, EN60745-2-2
Battery Model No.
BL2012
Number of Chargers Included
1
Battery Platform
IQV40(TM)
Drive Shape
Square
Motor Type
Brushed
Includes Case
Case Included
Torque - Maximum
45 ft-lb
No Load Speed
225 RPM
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
BL2012

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Cordless, Voltage 20 V DC, Brushless Motor No, Fastening Torque 54 ft-lb, Free Speed 225 RPM, Drive Size 3/8 in, Side to Center 3/4 in, Head Height 1 3/4 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. 26KR20, Battery Series IQV20(TM), Charger Included Yes, Charger Model Mfr. No. BC1121, Case Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.