This item is Discontinued.

Ingersoll-Rand 20V 1/2" Cordless Impact Wrench Kit, Hazardous Environment W5153P-C1D2-K22

20V 1/2" Cordless Impact Wrench Kit, Hazardous Environment (Discontinued)

  • Mfr # W5153P-C1D2-K22
  • Zoro # G5519727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W5153P-C1D2-K22
Zoro #
G5519727
UPC #
663024014189
Country of Origin
China

Dimensions

Drive Size
1/2 in Square
Head Height
4 in
Head Width
8 1/2 in
Overall Length
7 in

Details

Item
Class 1,Div2 Cert. 20V 1/2" Cordless Imp
Voltage
20 V
Drive Configuration
Square
Max. Torque
365 ft-lb
Features
360 LED Light, 6.5 in Tip to Tail Design, IQV Power Control System
Anvil Impact Action
Mechanical
Tool Weight
5.5 lb
Series
IQV
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-ion
Battery Capacity
(2) 3.0 Ah
Handle Type
Pistol Grip
Brushless Motor
Yes
Number of Batteries Included
2
Reaction Bar
No
Free Speed
2,100 RPM
Vibration Level
16.1 m/s²
Drive Style
Standard
Number of Speed Settings
Continuous
Standards
CSA Certified, UL Listed
Wireless Tool Tracking
No
Housing Material
Steel
Built-In Light
Yes
Fastening Torque
365 ft-lb
Impact Sound Level
96dB to 107dB
Breakaway Torque
550 ft-lb
Power to Weight Ratio
66.4 ft-lb/lb
Handle Material
Composite
Impacts per Minute
2,450
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Actuation
Trigger
Battery Model No.
Mfr. No. BL2022
Charger Model
BC1121
Impact Rated
Yes
Case Included
Yes
Retainer Type
Pin Detent
Tool Style
Compact
Charger Included
Yes
Power Source
Cordless
Lock-Off Switch
No
Drive Type
Standard

Description

Class 1,Div2 Cert. 20V 1/2 In. Cordless Imp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.