This item is Discontinued.

Ingersoll-Rand 20VDC 1/2" Square W5151P-K22

20VDC 1/2" Square (Discontinued)

  • Mfr # W5151P-K22
  • Zoro # G7565957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W5151P-K22
Zoro #
G7565957
UPC #
663024007426
Country of Origin
China

Dimensions

Drive Size
1/2 in Square
Head Width
2 1/2 in
Head Height
5 7/8 in
Overall Length
10 1/8 in

Details

Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Battery Included
(2) 26KR20
Voltage
20 V
Max. Torque
175 ft-lb
Includes
(2) Batteries (26KR20), Carrying Case, Charger
Cordless Tool Battery Type
Li-Ion
Battery Capacity
(2) 1.5 Ah
Handle Type
Pistol Grip
Series
Standard
Clutch Style
Ball and Cam
Corded/Banded
Cordless
Drive Configuration
Straight
Features
All Metal Drive Train, Chemicals and Repeated Drops, Housing Protects Against Fluids, Impact Resistant, Variable Speed
Brushless Motor
No
Tool Weight
2.6 lb
Impact Rated
Yes
Case Included
Yes
Charger Model
Mfr. No. BC1121
Built-In Light
Yes
Impacts per Minute
2,800
Fastening Torque
175 ft-lb
Vibration Level
6.9 m/s²
Drive Type
Standard
Impact Sound Level
86dB to 96dB
Number of Batteries Included
2
Tool Style
Compact
Actuation
Trigger
Free Speed
1,900 RPM
Handle Material
Composite
Power to Weight Ratio
67.3 ft-lb/lb
Battery Model No.
Mfr. No. BL2012
Charger Included
Yes
Breakaway Torque
175 ft-lb
Retainer Type
Friction Ring
Number of Speed Settings
Continuous
Housing Material
Aluminum, Steel
Lock-Off Switch
No
Wireless Tool Tracking
No
Drive Style
Standard
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Power Source
Cordless
Standards
CSA Certified, UL Listed
Reaction Bar
No

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 175 ft-lb, Battery Included, Voltage 20 V, Series Standard, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2800, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 1.5 Ah, Tool Length 6 In., Tool Weight 2.6 lb, Clutch Style Ball and Cam, Battery Included (2) 26KR20, Battery Pack Replacement 26KR20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.