Zoro Homepage

20-Volt 1/2" Cordless Impact Wrench Kit with (1) 2.5Ah Battery

  • Mfr # W5350-K12

  • Zoro # G8587381


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
180 ft-lb
Battery Capacity
(1) 2.5 Ah
Includes
Battery, Case, Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5350-K12
Zoro #
G8587381
UPC #
663024009482
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
2 1/8 in
Head Width
2 1/8 in
Head Height
17 3/4 in
For A325 Bolt Size Capacity
7/8 in
Head Length
17 3/4 in
For A490 Bolt Size Capacity
7/8 in

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in, Drive Configuration Right Angle, Max. Torque 180 ft-lb, Battery Included, Voltage 20 V DC, Series Standard, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3000, Max. No Load RPM 1900, Cordless, Handle Type Right Angle, Battery Capacity (1) 2.5 Ah, Tool Length 15-13/16 In., Tool Weight 4.6 lb, Clutch Style Variable Speed, Battery Included 48KT05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.