This item is Discontinued.

Ingersoll-Rand 20VDC 1/4" Hex W5111-K12

20VDC 1/4" Hex (Discontinued)

  • Mfr # W5111-K12
  • Zoro # G7473067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W5111-K12
Zoro #
G7473067
UPC #
663024006559
Country of Origin
China

Dimensions

Drive Size
1/4 in Hex
Overall Length
6 in

Details

Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Features
Durable, Efficient, Ergonomically Designed, Impact and Chemical Resistant, Lightweight
Brushless Motor
No
Tool Weight
2.6 lb
Clutch Style
Ball and Cam
Includes
Battery, Carrying Case, Charger
Cordless Tool Battery Type
Li-Ion
Series
IQV20
Drive Configuration
Straight
Corded/Banded
Cordless
Voltage
20 V
Battery Included
48KT05
Battery Capacity
(1) 2.5 Ah
Max. Torque
160 in-lb
Handle Type
Pistol Grip
Wireless Tool Tracking
No
Impacts per Minute
2,800
Battery Model No.
Mfr. No. BL2012
Free Speed
1,900 RPM
Collett
1/4 in Hex
Power Source
Cordless
Case Included
Yes
Built-In Light
Yes
Impact Rated
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Number of Speed Settings
Continuous
Impact Sound Level
93 dB
Drive Type
Standard
Charger Model
Mfr. No. BC1121
Charger Included
Yes
Number of Batteries Included
1
Vibration Level
1.2 m/sq sec, 4.7 m/sq sec

Description

Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 160 in-lb, Voltage 20 V, Brushless Motor No, Free Speed 1,900 RPM, Impact Rated Yes, Impacts per Minute 2,800, Impact Sound Level 93 dB, Drive Type Standard, Number of Speed Settings Continuous, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Capacity (1) 2.5 Ah, Battery Model No. Mfr. No. BL2012, Battery Series IQV20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.