This item is Discontinued.

Ingersoll-Rand 20VDC 3/8" Square W5131P-K12

20VDC 3/8" Square (Discontinued)

  • Mfr # W5131P-K12
  • Zoro # G7474196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W5131P-K12
Zoro #
G7474196
UPC #
663024007273
Country of Origin
China

Dimensions

Drive Size
3/8 in Square
Head Width
2 1/2 in
Head Height
5 7/8 in
Overall Length
9 3/8 in

Details

Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Voltage
20V DC
Tool Weight
2.6 lb
Battery Included
Yes
Max. Torque
175 ft-lb
Corded/Banded
Cordless
Includes
Battery (48KT05), Carrying Case, Charger
Handle Type
Pistol Grip
Features
All Metal Drive Train, Chemicals and Repeated Drops, Housing Protects Against Fluids, Impact Resistant, Variable Speed
Cordless Tool Battery Type
Li-Ion
Drive Configuration
Straight
Brushless Motor
No
Series
Standard
Battery Capacity
(1) 2.5 Ah
Clutch Style
Ball and Cam
Vibration Level
4.7 m/s²
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Tool Style
Compact
Drive Type
Standard
Reaction Bar
No
Power to Weight Ratio
67.3 ft-lb/lb
Handle Material
Composite
Standards
CSA Certified, UL Listed
Free Speed
1,900 RPM
Impact Rated
Yes
Impacts per Minute
2,800
Battery Model No.
Mfr. No. BL2012
Number of Speed Settings
Continuous
Lock-Off Switch
No
Charger Model
Mfr. No. BC1121
Breakaway Torque
160 ft-lb
Retainer Type
Friction Ring
Impact Sound Level
86dB to 96dB
Fastening Torque
160 ft-lb
Actuation
Trigger
Built-In Light
Yes
Wireless Tool Tracking
No
Power Source
Cordless
Case Included
Yes
Housing Material
Aluminum, Steel
Number of Batteries Included
1
Drive Style
Standard

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 175 ft-lb, Battery Included, Voltage 20 V, Series Standard, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2800, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 2.5 Ah, Tool Length 5-7/8 In., Tool Weight 2.6 lb, Clutch Style Ball and Cam, Battery Included 48KT05, Battery Pack Replacement 48KT05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.