3/4" Air Impact Wrench, 1100ft-lb Max Rev Torque, Heavy Duty

  • Mfr # 1720P1

  • Zoro # G5564609


product price:  $1,246.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/4"
Free Speed
5,500 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Anvil Type - Air Impacts
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720P1
Zoro #
G5564609
UPC #
663023009988
Country of Origin
China

Dimensions

Square Drive Size
3/4"
Drive Size - Air Tools
3/4" Square
Overall Length
7 5/8 in
Air Inlet Size - Air Tools
3/8" NPT
Min. Hose Size
1/2 in
Drive Size
3/4 in Square

Details

Item
Impact Wrench
Free Speed
5,500 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Anvil Type - Air Impacts
Standard
Features
Durable, Jumbo Hammer Impact Mechanism
Max. Bolt Capacity
3/4 in
Average CFM @ 15 Second Run Time
9.50
Item - Air Impact Wrenches
Air Impact Wrench
Retainer Type
Through Hole
Blows per Minute
1000
Style
Pistol Grip
Housing Material
Metal
Duty
Industrial
Body Style - Air Tools
Pistol
Torque Range
200 to 600 ft.-lb.
Required Pressure
90 psi
Blows per Minute - Air Tools
1000
Duty Cycle - Air Tools
Industrial Duty
Max. Torque
1000 ft.-lb.
Retainer Type - Air Impacts
Thru Hole
Handle Material
Metal
Tool Weight
12.5 lb
Impacts per Minute
1,000
Clutch Style
Single Hammer
Impact Sound Level
98 dB
Breakaway Torque
100 ft-lb
Duty Rating
Industrial Duty
Exhaust Location
Bottom
Standards
EN ISO 11148-6, EN ISO 15744, EN ISO 28927-2
Fastening Torque
600 ft-lb
Built-In Light
No
Power Source
Air Powered
Number of Speed Settings
Continuous
Drive Type
Standard
Air Pressure
90 psi
Impact Rated
Yes
Power to Weight Ratio
8 ft-lb/lb
Air Consumption
40 cfm
Min. Air Pressure
90 psi
Tool Style
Full-Size
Vibration Level
10.4 m/sq sec
Max. Air Pressure
100 psi

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 40 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,100 ft-lb, Fastening Torque 600 ft-lb, Free Speed 5,500 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 98 dB, Impacts per Minute 1,000, Number of Speed Settings Continuous, Power to Weight Ratio 8 ft-lb/lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.