Zoro Homepage

3/4" Air Impact Wrench

  • Mfr # 2925P1TI

  • Zoro # G521890392


product price: $2,809.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2925P1TI
Zoro #
G521890392
UPC #
-
Country of Origin
United States

Description

Air Impact Wrench, Air Consumption 60 cfm, Breakaway Torque 1,500 ft-lb, Fastening Torque 1,300 ft-lb, Explosive Environment Rated No, Drive Size 3/4 in, Drive Type Standard, Retainer Type Through Hole, Tool Style Full-Size, Vibration Level 10.5 m/sq sec, Handle Type Pistol-Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.