3/8" Drive Air Ratchet Wrench, 34 ft-lb Max. Torque, 250 RPM

  • Mfr # 105-D3

  • Zoro # G2788292


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
3/8" Square
Max. Torque
25 ft.-lb.
Torque Range
5 to 20 ft.-lb.
Duty Cycle - Air Tools
General Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105-D3
Zoro #
G2788292
UPC #
663023077024
Country of Origin
China

Dimensions

Drive Size - Air Tools
3/8" Square
Length
7-5/16"
Head Height
1-5/16"
Air Inlet Size - Air Tools
1/4" NPT
Square Drive Size
3/8"
Head Width
1-5/16"
Min. Hose Size
3/8 in
Overall Length
7 3/8 in
Drive Size
3/8 in Square

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
25 ft.-lb.
Torque Range
5 to 20 ft.-lb.
Duty Cycle - Air Tools
General Duty
Free Speed
250 RPM
Throttle
Lever
Handle Material
Inline
Item
Ratchet
Exhaust
Rear
Min. Hose
3/8"
Air Inlet
1/4 in NPT Female
Retainer Type
Ball Detent
Duty
General
Variable Speed
No
CFM @ Full Load
18.0
Reversing
Yes
Average CFM @ 15 Second Run Time
3.00
Required Pressure
90 PSI
Tool Weight
1.4 lb
Standards
All gov regulations and FDA certified
Duty Rating
General Duty
Fastening Torque
25 ft-lb
Side to Center
1 3/8 in
Power Source
Air Powered
Air Pressure
90 psi
Exhaust Location
Rear
Air Consumption
3 cfm
Min. Air Pressure
90 psi
Max. Air Pressure
90 psi
Features
Increased Durability

Description

Ratchet, Air-Powered, Air Consumption 3 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 3/8 in, Retainer Type Ball Detent, Free Speed 250 RPM, Fastening Torque 25 ft-lb, Duty Rating General Duty, Tool Brand Ingersoll Rand, Overall Length 7 3/8 in, Side to Center 1 3/8 in, Standards All gov regulations and FDA certified, Tool Weight 1.4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.