Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SK3C8
Zoro #
G6894643
UPC #
663023020679
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Socket Set Inmini Case,8Pcs
Standards
ASME B107.2
Std. Socket Point Styles Included
6
SAE or Metric
SAE, Metric
Sockets Included
3/8, 1/2, 5/8, 11/16", 10, 13, 16, 17mm
Connection Type
Hex
Features
Impact Grade Strength and Durability
Drive Type
Square
Impact Rated
No
Finish
Electro-phosphate
Includes
Blow Molded Case
Socket Type
6 Pt Std
Number of Pieces
8
Description
Socket Set Inmini Case,8Pcs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.