3/8 in Drive Impact Socket Set, SAE, 8 pcs (Discontinued)
- Mfr # SK3H8L
- Zoro # G1521597
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK3H8L
Zoro #
G1521597
UPC #
663023020693
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Details
Measurement Type
SAE
Finish
Electro-phosphate
SAE or Metric
SAE
Number of Pieces
8
Includes
Blow Molded Case
Item
Impact Socket Set
Drive Type
Square
Sockets Included
5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"
Deep Socket Point Styles Included
6
Features
Impact Grade Strength and Durability
Impact Rated
Yes
Standards
ASME B107.2
Socket Type
6 pt. Deep
Connection Type
Hex
Description
Impact Socket Set, Electro-phosphate, 3/8 in, Impact Rated Yes, Drive Type Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.