Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ingersoll-Rand 7PK1067 Micro Ribbed V-Belt, Outside Length 42" 54420708

7PK1067 Micro Ribbed V-Belt, Outside Length 42" (Discontinued)

  • Mfr # 54420708
  • Zoro # G8533122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54420708
Zoro #
G8533122
UPC #
678384207089
Country of Origin
Mexico

Dimensions

Top Width
32mm
Outside Length
42"
Thickness
4 9/16 mm
Belt Trade Size
PK

Details

Item
Banded V-Belt
V-Belt Section
PK
Industry Number
7PK1067
Number of Ribs
7
Resists
Oil, Heat
For Use With
15 HP UP6-Series Units: 1ZPT5, 1ZPT6, 1ZPT7, 4RU70, 4RU71, 6WA83
V-Belt Type
Micro Ribbed V-Belt
Material
Polyurethane
Reinforcing Cord Material
Polyester
Number of Bands
7
Belt Material
Neoprene
Resistance Properties
Heat Resistant, Oil Resistant
Application
15 hp UP6-Series Units
Type
Drive Belt
Fits Brand
Ingersoll Rand
Compatible with Manufacturer Part Number
UP6-10-125/80-200-3, UP6-10-125/80-460-3, UP6-110-125/8-230-3
Product Type
Drive Belt
Compatible with Brand
Ingersoll Rand
Compatible with Series
UP6

Description

Drive Belt, Series Not Applicable, Compatible with Grainger Part Number 4RU68, 4RU69, 6WA82, Product Type Drive Belt, Compatible with Manufacturer Part Number UP6-10-125/80-200-3, UP6-10-125/80-460-3, UP6-110-125/8-230-3, Compatible with Series UP6, Compatible with Brand Ingersoll Rand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.