Zoro Homepage

Air Angle Grinder

  • Mfr # 5445MAX

  • Zoro # G516066368


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Connection Size
3/8 in
Overall Length
9 3/8 in
Air Inlet Type
NPT
Air Consumption
77 cfm
Min. Hose Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445MAX
Zoro #
G516066368
UPC #
0840462300535
Country of Origin
Taiwan, Province of China

Dimensions

Air Inlet Connection Size
3/8 in
Overall Length
9 3/8 in
Min. Hose Size
1/2 in
Spindle Thread Size
5/8 in - 11
Wheel Diameter
4 1/2 in

Details

Air Inlet Type
NPT
Air Consumption
77 cfm
Duty
Heavy Duty
Max. Speed
12,000 RPM
Grinder Orientation
Angle
Grinder Type
Angle
Air Inlet
3/8 in NPT
Switch Type
Safety Lever
Vibration Level
8.4 m/sq sec
Power Source
Air Powered
Horsepower
2.5 hp
Item
Angle Grinder
Variable Speed
Yes
Tool Weight
4.1 lb
Standards
CE, UKCA
Guard Adjustment
Toolless Adjustable
Accessory Free Tool Change
Yes
Reach
Standard Reach
For Wheel Type
Type 27

Description

Air Angle Grinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.