air balancer
- Mfr # ZG2W01508000C
- Zoro # G122919966
product price:Â
$
16,506.99
/ea
Key Features
Air Inlet Type
NPT
Controls
Manipulator
Body Finish
Powder Coated
Maximum Lift Speed
24 in/sec
Includes Brake
Brake Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG2W01508000C
- Zoro #
- G122919966
- UPC #
- 3663836071612
- Country of Origin
- France
- Air Inlet Type
- NPT
- Controls
- Manipulator
- Body Finish
- Powder Coated
- Maximum Lift Speed
- 24 in/sec
- Includes Brake
- Brake Included
- Standards
- CE
- Maximum Lifting Capacity
- 120 lb
- Balancing Load Capacity @ 100 PSI (Lbs.)
- 150 lb
- Overload Protection Included
- Yes
- Air Pressure
- 100 psi
- Lifting Load Capacity @ 100 PSI (Lbs.)
- 120 lb
- Item
- Air Balancer
- Color
- Yellow
- Wire Color
- Yellow
Dimensions
- Air Inlet Size
- 3/8 in
- Maximum Lifting Length
- 6 21/32 ft
Description
Air Balancer, Mount Type Not Applicable, Maximum Lifting Capacity 120 lb, Minimum Lift Speed Not Applicable, Maximum Lift Speed 24 in/sec, Maximum Lifting Length 6 21/32 ft, Air Inlet Type NPT, Lifting Load Capacity @ 100 PSI (Lbs.) 120 lb, Balancing Load Capacity @ 100 PSI (Lbs.) 150 lb, Air Inlet Size 3/8 in, Air Pressure 100 psi, Color Yellow, Controls Manipulator, Includes Brake Brake Included, Overload Protection Included Yes, Body Finish Powder Coated, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.