Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
air balancer
- Mfr # ZG2W020120HMB
- Zoro # G322920083
product price:Â
$
19,739.99
/ea
Key Features
Air Inlet Type
NPT
Overload Protection Included
Yes
Maximum Lifting Length
10 ft
Controls
Manipulator
Maximum Lift Speed
24 in/sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG2W020120HMB
- Zoro #
- G322920083
- UPC #
- 3663836076174
- Country of Origin
- France
- Air Inlet Type
- NPT
- Overload Protection Included
- Yes
- Controls
- Manipulator
- Maximum Lift Speed
- 24 in/sec
- Includes Brake
- Brake Included
- Lifting Load Capacity @ 100 PSI (Lbs.)
- 160 lb
- Color
- Yellow
- Body Finish
- Powder Coated
- Air Pressure
- 100 psi
- Mount Type
- Hook Mounted - No Trolley
- Maximum Lifting Capacity
- 160 lb
- Standards
- CE
- Balancing Load Capacity @ 100 PSI (Lbs.)
- 200 lb
- Item
- Air Balancer
- Wire Color
- Yellow
Dimensions
- Maximum Lifting Length
- 10 ft
- Air Inlet Size
- 3/8 in
Description
Air Balancer, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 160 lb, Minimum Lift Speed Not Applicable, Maximum Lift Speed 24 in/sec, Maximum Lifting Length 10 ft, Air Inlet Type NPT, Lifting Load Capacity @ 100 PSI (Lbs.) 160 lb, Balancing Load Capacity @ 100 PSI (Lbs.) 200 lb, Air Inlet Size 3/8 in, Air Pressure 100 psi, Color Yellow, Controls Manipulator, Includes Brake Brake Included, Overload Protection Included Yes, Body Finish Powder Coated, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.