air balancer
- Mfr # ZG2W015080HMC
- Zoro # G422919802
product price:Â
$
16,746.99
/ea
Key Features
Overload Protection Included
Yes
Lifting Load Capacity @ 100 PSI (Lbs.)
120 lb
Maximum Lifting Length
6 21/32 ft
Body Finish
Powder Coated
Maximum Lifting Capacity
120 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZG2W015080HMC
- Zoro #
- G422919802
- UPC #
- 3663836071681
- Country of Origin
- France
Dimensions
- Maximum Lifting Length
- 6 21/32 ft
- Air Inlet Size
- 3/8 in
Details
- Overload Protection Included
- Yes
- Lifting Load Capacity @ 100 PSI (Lbs.)
- 120 lb
- Item
- Air Balancer
- Body Finish
- Powder Coated
- Maximum Lifting Capacity
- 120 lb
- Mount Type
- Hook Mounted - No Trolley
- Standards
- CE
- Balancing Load Capacity @ 100 PSI (Lbs.)
- 150 lb
- Color
- Yellow
- Controls
- Manipulator
- Includes Brake
- Brake Included
- Air Inlet Type
- NPT
- Maximum Lift Speed
- 24 in/sec
- Air Pressure
- 100 psi
- Wire Color
- Yellow
Description
Air Balancer, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 120 lb, Minimum Lift Speed Not Applicable, Maximum Lift Speed 24 in/sec, Maximum Lifting Length 6 21/32 ft, Air Inlet Type NPT, Lifting Load Capacity @ 100 PSI (Lbs.) 120 lb, Balancing Load Capacity @ 100 PSI (Lbs.) 150 lb, Air Inlet Size 3/8 in, Air Pressure 100 psi, Color Yellow, Controls Manipulator, Includes Brake Brake Included, Overload Protection Included Yes, Body Finish Powder Coated, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.