Shop RIDGID

Battery Charger, 120V AC, (1) 12V

  • Mfr # 55193
  • Zoro # G0336983

product price: 
$
99.99
/ea

Key Features

Battery Capacity
2.5 Ah
For Use With
Mfr. No. PEX-One Tools, Mfr. No. RP240, Mfr. No. RP241
Features
150+ Crimps Off A Single Charge
Voltage
12V
Charger Output Voltage
12.0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55193
Zoro #
G0336983
UPC #
095691551931
Country of Origin
China
Item
Battery Charger
Battery Capacity
2.5 Ah
For Use With
Mfr. No. PEX-One Tools, Mfr. No. RP240, Mfr. No. RP241
Features
150+ Crimps Off A Single Charge
Voltage
12V
Charger Output Voltage
12.0
Battery Included / Bare Tool
No Battery
For Battery Voltage
12V DC
Category Type
Battery Charger
Series
12V
Cordless Tool Battery Type
Li-Ion
Charger Input Voltage
120V AC
Number of Ports
1
Includes
Wall Cord
Wireless Tool Tracking
No
Charger Class
Standard
Indicator Light
Yes
Charge Time
39 min
Plug Type
Two-Prong
Battery Capacity Charged in 1-Hour
2 Ah
Charging Port Voltage
(1) 12V
Battery Chemistry
Li-ion
Port Type
Single-Port Charging
Compatible Product Type
PEX-One Tools
Battery Platform Voltage
12V DC
For Battery Chemistry
Li-Ion
Compatible Manufacturer Part Number
55183

Dimensions

Length
13"
Fits Chest Size
150+ Crimps Off A Single Charge

Description

Battery Charger, Battery Capacity 2.5 Ah, Charge Time 39 min, Battery Capacity Charged in 1-Hour 2 Ah, Number of Ports 1, Charging Port Voltage (1) 12V, Charger Input Voltage 120V AC, Charger Class Standard, Charging Type Not Applicable, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With Mfr. No. PEX-One Tools, Mfr. No. RP240, Mfr. No. RP241

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.