Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
air balancer
- Mfr # ZG2W050080HMB
- Zoro # G422920082
product price:Â
$
20,334.99
/ea
Key Features
Air Pressure
100 psi
Air Inlet Type
NPT
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Maximum Lifting Capacity
400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZG2W050080HMB
- Zoro #
- G422920082
- UPC #
- 3663836071742
- Country of Origin
- France
Dimensions
- Maximum Lifting Length
- 6 21/32 ft
- Air Inlet Size
- 3/8 in
Details
- Air Pressure
- 100 psi
- Air Inlet Type
- NPT
- Overload Protection Included
- Yes
- Mount Type
- Hook Mounted - No Trolley
- Maximum Lifting Capacity
- 400 lb
- Balancing Load Capacity @ 100 PSI (Lbs.)
- 500 lb
- Color
- Yellow
- Lifting Load Capacity @ 100 PSI (Lbs.)
- 400 lb
- Standards
- CE
- Controls
- Manipulator
- Includes Brake
- Brake Included
- Item
- Air Balancer
- Body Finish
- Powder Coated
- Maximum Lift Speed
- 24 in/sec
- Wire Color
- Yellow
Description
Air Balancer, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 400 lb, Minimum Lift Speed Not Applicable, Maximum Lift Speed 24 in/sec, Maximum Lifting Length 6 21/32 ft, Air Inlet Type NPT, Lifting Load Capacity @ 100 PSI (Lbs.) 400 lb, Balancing Load Capacity @ 100 PSI (Lbs.) 500 lb, Air Inlet Size 3/8 in, Air Pressure 100 psi, Color Yellow, Controls Manipulator, Includes Brake Brake Included, Overload Protection Included Yes, Body Finish Powder Coated, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.