Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
air balancer
- Mfr # ZG2W03508000B
- Zoro # G322919971
product price:Â
$
19,769.99
/ea
Key Features
Controls
Manipulator
Maximum Lifting Length
6 21/32 ft
Air Pressure
100 psi
Lifting Load Capacity @ 100 PSI (Lbs.)
280 lb
Body Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZG2W03508000B
- Zoro #
- G322919971
- UPC #
- 3663836076280
- Country of Origin
- France
Dimensions
- Maximum Lifting Length
- 6 21/32 ft
- Air Inlet Size
- 3/8 in
Details
- Controls
- Manipulator
- Air Pressure
- 100 psi
- Lifting Load Capacity @ 100 PSI (Lbs.)
- 280 lb
- Body Finish
- Powder Coated
- Overload Protection Included
- Yes
- Standards
- CE
- Color
- Yellow
- Maximum Lift Speed
- 24 in/sec
- Item
- Air Balancer
- Balancing Load Capacity @ 100 PSI (Lbs.)
- 350 lb
- Maximum Lifting Capacity
- 280 lb
- Includes Brake
- Brake Included
- Air Inlet Type
- NPT
- Wire Color
- Yellow
Description
Air Balancer, Mount Type Not Applicable, Maximum Lifting Capacity 280 lb, Minimum Lift Speed Not Applicable, Maximum Lift Speed 24 in/sec, Maximum Lifting Length 6 21/32 ft, Air Inlet Type NPT, Lifting Load Capacity @ 100 PSI (Lbs.) 280 lb, Balancing Load Capacity @ 100 PSI (Lbs.) 350 lb, Air Inlet Size 3/8 in, Air Pressure 100 psi, Color Yellow, Controls Manipulator, Includes Brake Brake Included, Overload Protection Included Yes, Body Finish Powder Coated, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.