Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
air balancer
- Mfr # ZG2W03508000C
- Zoro # G622920004
product price:Â
$
18,838.99
/ea
Key Features
Air Inlet Size
3/8 in
Controls
Manipulator
Color
Yellow
Includes Brake
Brake Included
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG2W03508000C
- Zoro #
- G622920004
- UPC #
- 3663836076297
- Country of Origin
- France
- Item
- Air Balancer
- Controls
- Manipulator
- Color
- Yellow
- Includes Brake
- Brake Included
- Air Inlet Type
- NPT
- Balancing Load Capacity @ 100 PSI (Lbs.)
- 350 lb
- Lifting Load Capacity @ 100 PSI (Lbs.)
- 280 lb
- Air Pressure
- 100 psi
- Overload Protection Included
- Yes
- Body Finish
- Powder Coated
- Maximum Lifting Capacity
- 280 lb
- Maximum Lift Speed
- 24 in/sec
- Standards
- CE
- Wire Color
- Yellow
Dimensions
- Air Inlet Size
- 3/8 in
- Maximum Lifting Length
- 6 21/32 ft
Description
Air Balancer, Mount Type Not Applicable, Maximum Lifting Capacity 280 lb, Minimum Lift Speed Not Applicable, Maximum Lift Speed 24 in/sec, Maximum Lifting Length 6 21/32 ft, Air Inlet Type NPT, Lifting Load Capacity @ 100 PSI (Lbs.) 280 lb, Balancing Load Capacity @ 100 PSI (Lbs.) 350 lb, Air Inlet Size 3/8 in, Air Pressure 100 psi, Color Yellow, Controls Manipulator, Includes Brake Brake Included, Overload Protection Included Yes, Body Finish Powder Coated, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.