Air Chain Hoist, 550 lb. Cap., 10 ft. Lift

  • Mfr # CL250K-2DA10-C6U

  • Zoro # G0124632


product price:  $4,574.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
550 lb
Housing Length
12 25/32 in
Lift Speed
0 to 32 fpm
Hoist Lift
10 ft
Air Consumption
32 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL250K-2DA10-C6U
Zoro #
G0124632
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
12 25/32 in
Min. Radius Curve
36 in
Housing Width
5 1/8 in
Inlet Size
3/8 in NPT
Overall Length
12-25/32"
Minimum Radius Curve
36"
Overall Width
5-1/8"

Details

Load Capacity
550 lb
Lift Speed
0 to 32 fpm
Hoist Lift
10 ft
Air Consumption
32 scfm
Series
CL250K
Hoist Mount
Push Trolley
Min. Between Hooks
17 3/8 in
Control
Pendant
Reeving
1
Standards
ANSI B30.16
Trolley Configuration
Push Trolley
Noise Level
75 dBA
Air Pressure
90 psi
Finish
Powder Coated
Fits Beam Flange W
2-19/32 in to 8 in
Brake
Self Adjusting
Color
Yellow
Item
Air Chain Hoist

Description

Air Chain Hoist, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.