Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Maintenance Kit

  • Mfr # 47853635006-R

  • Zoro # G112924086


product price: $283.99
/ea
Free Shipping & Returns

Key Features

For Use With
Air Compressors
Type
Air Compressor Maintenance Kit
Overall Height
9.5 in
Overall Width
9 in
Includes
(2) 1 qt Containers of 4-Cycle Engine Oil, (2) Replacement Filter Elements, (4) 1 L Containers of All-Season Select Lubricant, (1) Replacement Engine Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47853635006-R
Zoro #
G112924086
UPC #
663023176352
Country of Origin
United States

Dimensions

Overall Height
9.5 in
Overall Width
9 in
Overall Length
12.5 in

Details

Item
Air Compressor Maintenance Kit
For Use With
Air Compressors
Type
Air Compressor Maintenance Kit
Includes
(2) 1 qt Containers of 4-Cycle Engine Oil, (2) Replacement Filter Elements, (4) 1 L Containers of All-Season Select Lubricant, (1) Replacement Engine Air Filter
Compatible Manufacturer Part Number
2475
Number of Pieces
11
Compatible with Brand
Ingersoll Rand
Product Type
Start Up Kit

Description

Air Compressor Maintenance Kit, Compatible with Brand Ingersoll Rand, Type Air Compressor Maintenance Kit, Compatible Manufacturer Part Number 2475, Compatible Grainger Part Number 6WA84, For Use With Air Compressors, Compatible Series Not Applicable, Number of Pieces 11, Includes (2) 1 qt Containers of 4-Cycle Engine Oil, (2) Replacement Filter Elements, (4) 1 L Containers of All-Season Select Lubricant, (1) Replacement Engine Air Filter, Overall Length 12.5 in, Overall Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.