This item is Discontinued.

Ingersoll-Rand Air Drill, Industrial, Right Angle, 3/8 In. 6LP3A43

Air Drill, Industrial, Right Angle, 3/8 In. (Discontinued)

  • Mfr # 6LP3A43
  • Zoro # G1294876
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6LP3A43
Zoro #
G1294876
UPC #
663023012414
Country of Origin
United States

Dimensions

Chuck Size - Air Drills
3/8 in
Min. Hose Size
1/4 in
Overall Length
10-5/8"
Right Angle Length
4"
Chuck Size
3/8"
Air Inlet Size - Air Tools
1/4 in NPT

Details

Item
Right Angle Air Drill
HP
0.5
HP - Air Tools
0.50
CFM @ Full Load
20.0
Air Inlet
1/4" NPT
Drill Chuck Type - Air Drills
Keyed
Reversing
No
Required Pressure
90 psi
Free Speed
600 rpm
Duty Cycle - Air Tools
Industrial Duty
Torque
190 in.-lb.
Tool Weight
3.70 lb.
Body Style - Air Tools
Right Angle
Duty
Industrial
Drill Chuck Type
Keyed
Average CFM @ 15 Second Run Time
5.00
Handle Material
Aluminum
Throttle Type
Lever
Variable Speed
Yes
Item - Air Drills
Air Drill
Style
Right Angle

Description

Right Angle Air Drill, Right Angle Body Style - Air Tools, Free Speed 600 rpm, Torque 190 in.-lb., Average CFM @ 15 Second Run Time 5.00, CFM @ Full Load 20.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Lever, Overall Length 10 5/8 in, Right Angle Length 4 in, Tool Weight 3.70 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.