This item is Discontinued.

Ingersoll-Rand Air Dryer, Dessicant, 15 CFM, 5 Amps D25IM

Air Dryer, Dessicant, 15 CFM, 5 Amps (Discontinued)

  • Mfr # D25IM
  • Zoro # G3151461
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D25IM
Zoro #
G3151461
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
35-3/4
Depth (In.)
5-15/16
Width (In.)
11-7/16

Details

CFM
15
Dew Point (Deg. F)
-40
For Air Comp. HP
5
Voltage
115
Max. Working Pressure (PSI)
175
Max. Ambient Temp. (F)
131
Pressure Drop
5 psi
Type
Regenerative Desiccant
Control Valve
Solenoid
Cycle
6 minute
Hz
60
Includes
Oil and Dust Prefilter and 1 Micron After-filter
Exhaust Muffler
Heavy Duty
Inlet/Outlet NPTF (In.)
3/8
ISO Class
2
Item
Compressed Air Dryer
Phase
1
Inlet Flow Capacity @ 100 PSI
15
Timer
Electronic
Max. Inlet Temp. (Deg. F)
122
Outlet Flow Capacity @ 100 PSI
12.6
Full Load Amps
0.44
Min. Working Pressure (PSI)
58
Control Panel
LED

Description

Compressed Air Dryer, Voltage 115, Phase 1, ISO Class 2, Pressure Drop 5 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.