This item is Discontinued.

Ingersoll-Rand Air Dryer, Dessicant, 24 CFM, 7.5 Amps D41IM

Air Dryer, Dessicant, 24 CFM, 7.5 Amps (Discontinued)

  • Mfr # D41IM
  • Zoro # G0416315
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D41IM
Zoro #
G0416315
UPC #
663023085678
Country of Origin
Unknown

Dimensions

Width (In.)
10-1/2
Height (In.)
32-15/16
Depth (In.)
11-15/16

Details

CFM
24
Dew Point (Deg. F)
-40
For Air Comp. HP
7.5
Voltage
115
Max. Working Pressure (PSI)
232
Max. Inlet Temp. (Deg. F)
122
Inlet/Outlet NPTF (In.)
3/4
Min. Working Pressure (PSI)
58
Timer
Electronic
Control Panel
LED
Cycle
6 minute
Inlet Flow Capacity @ 100 PSI
24
Item
Compressed Air Dryer
Hz
60
Control Valve
Solenoid
Type
Regenerative Desiccant
Exhaust Muffler
Heavy Duty
Full Load Amps
0.64
Pressure Drop
5 psi
Max. Ambient Temp. (F)
131
Phase
1
Outlet Flow Capacity @ 100 PSI
20.2
ISO Class
2
Includes
Oil and Dust Prefilter and 1 Micron After-filter

Description

Compressed Air Dryer, Regenerative Desiccant, ISO Class 2, 24 CFM, Dew Point (Deg. F) -40, For Air Comp. HP 7.5, 115 Voltage, 0.64 Full Load Amps, 60 Hz, 1 Phase, Inlet Flow Capacity @ 100 PSI 24, Outlet Flow Capacity @ 100 PSI 20.2, 3/4 Inlet/Outlet NPTF (In.), Max. Working Pressure (PSI) 232, Min. Working Pressure (PSI) 58, Max. Inlet Temp. (Deg. F) 122, Max. Ambient Temp. (F) 131, Pressure Drop 5 psi, 6 minute Cycle, Electronic Timer, Heavy Duty Exhaust Muffler, - Diffuser

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.