This item is Discontinued.

Ingersoll-Rand Air Dryer, Dessicant, 8 CFM, 5 Amps, 1 Phase D14IM

Air Dryer, Dessicant, 8 CFM, 5 Amps, 1 Phase (Discontinued)

  • Mfr # D14IM
  • Zoro # G3422587
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D14IM
Zoro #
G3422587
UPC #
663023081571
Country of Origin
Unknown

Dimensions

Width (In.)
11-7/16
Depth (In.)
5-15/16
Height (In.)
24-1/4

Details

CFM
8
Dew Point (Deg. F)
-40
For Air Comp. HP
5
Voltage
115
Max. Working Pressure (PSI)
175
Item
Compressed Air Dryer
Max. Ambient Temp. (F)
131
Min. Working Pressure (PSI)
58
Control Valve
Solenoid
Outlet Flow Capacity @ 100 PSI
6.7
Control Panel
LED
Inlet/Outlet NPTF (In.)
3/8
ISO Class
2
Exhaust Muffler
Heavy Duty
Includes
Oil and Dust Prefilter and 1 Micron After-filter
Phase
1
Pressure Drop
5 psi
Inlet Flow Capacity @ 100 PSI
8
Cycle
6 minute
Max. Inlet Temp. (Deg. F)
122
Hz
60
Timer
Electronic
Type
Regenerative Desiccant
Full Load Amps
0.44

Description

Compressed Air Dryer, Regenerative Desiccant, ISO Class 2, 8 CFM, Dew Point (Deg. F) -40, For Air Comp. HP 5, 115 Voltage, 0.44 Full Load Amps, 60 Hz, 1 Phase, Inlet Flow Capacity @ 100 PSI 8, Outlet Flow Capacity @ 100 PSI 6.7, 3/8 Inlet/Outlet NPTF (In.), Max. Working Pressure (PSI) 175, Min. Working Pressure (PSI) 58, Max. Inlet Temp. (Deg. F) 122, Max. Ambient Temp. (F) 131, Pressure Drop 5 psi, 6 minute Cycle, Electronic Timer, Heavy Duty Exhaust Muffler, - Diffuser, Solenoid Control Valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.