This item is Discontinued.

Ingersoll-Rand Air Dryer, Dessicant, 88 CFM, 0.64 Amps D150IM

Air Dryer, Dessicant, 88 CFM, 0.64 Amps (Discontinued)

  • Mfr # D150IM
  • Zoro # G1334575
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D150IM
Zoro #
G1334575
UPC #
-
Country of Origin
Unknown

Dimensions

Depth (In.)
22-3/8
Width (In.)
9-15/16
Height (In.)
56-7/16

Details

CFM
88
Dew Point (Deg. F)
-40
For Air Comp. HP
25
Voltage
115
Max. Working Pressure (PSI)
189
Type
Regenerative Desiccant
Exhaust Muffler
Heavy Duty
Timer
Electronic
Max. Inlet Temp. (Deg. F)
122
Inlet/Outlet NPTF (In.)
1
Item
Compressed Air Dryer
Pressure Drop
5 psi
Inlet Flow Capacity @ 100 PSI
88
Control Panel
LED
Hz
60
Max. Ambient Temp. (F)
131
Includes
Oil and Dust Prefilter and 1 Micron After-filter
Cycle
6 minute
Min. Working Pressure (PSI)
58
Control Valve
Solenoid
Phase
1
Full Load Amps
0.64
ISO Class
2
Outlet Flow Capacity @ 100 PSI
73.9

Description

Compressed Air Dryer, Voltage 115, Phase 1, ISO Class 2, Pressure Drop 5 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.