This item is Discontinued.

Ingersoll-Rand Air Dryer, Refrigerated, 15 CFM, 5 HP Max D25IN

Air Dryer, Refrigerated, 15 CFM, 5 HP Max (Discontinued)

  • Mfr # D25IN
  • Zoro # G1464951
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D25IN
Zoro #
G1464951
UPC #
-
Country of Origin
United States

Details

Item
Compressed Air Dryer
Includes
Electronic Auto Drain
CFM
15
Phase
1
Voltage
115VAC
Refrigeration Compressor (HP)
1/6
ISO Class
6
Refrigerant
R-134A
Finish
Powder Coated
Features
Integrated Separator, Fan
Max. Air Compressor HP
5
Refrigeration Compressor HP
1/6

Description

Compressed Air Dryer, Max. Air Compressor HP 5, R-134A Refrigerant, Powder Coated Finish, Includes Electronic Auto Drain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.