Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Engraving Pen, 18750 BPM

  • Mfr # EP51

  • Zoro # G2426094


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
Blows per Minute
18,750
CFM @ Full Load
2.5 cfm
Tool Length
5 5/8 in
Required Pressure
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP51
Zoro #
G2426094
UPC #
663023013831
Country of Origin
Mexico

Dimensions

Tool Length
5 5/8 in
Overall Length
5 5/8 in
Min. Hose Size
7/32 in
Air Inlet Size
1/8 in
Minimum Hose Size
1/4 in

Details

Item
Engraving Pen
Duty
Industrial
Blows per Minute
18,750
CFM @ Full Load
2.5 cfm
Required Pressure
90 psi
Tool Weight
0.3 lb
Air Inlet
1/8 in NPT
Housing
Steel
Speed
Variable
Throttle
Knurled Zoom
Features
Steel Housing, Control Knurled Zoom Throttle, (3) Sets of Tools Flats
Product Type
Engraving Pen
Number of Hoses Included
0
Air Inlet Type
NPT
Number of Speed Settings
Continuous
Number of Tips Included
1
Throttle Type
Slide/Zoom
Speed Settings
Variable
Air Consumption
1.5 cfm
Tool Series
EP50
Sound Level (dB)
85.7 dBA
Maximum Strokes per Minute
13,000 stroke/min
Compatible Workpiece Material
Metal, Plastic
Tip Types Included
Medium Point Stylus
Body Material
Steel
Sound Level
85.7 dBA

Description

Air Engraving Pen, Product Type Engraving Pen, Compatible Workpiece Material Metal, Plastic, Duty Industrial, Maximum Strokes per Minute 13,000 stroke/min, Collet Size Not Applicable, Number of Tips Included 1, Tip Types Included Medium Point Stylus, Required Pressure 90 psi, Air Consumption 1.5 cfm, Air Inlet Size 1/8 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Speed Settings Variable, Tool Length 5 5/8 in, Tool Weight 0.3 lb, Number of Hoses Included 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.