Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hammer, 5000BPM, 1-5/8 in. Stroke

  • Mfr # 115

  • Zoro # G6160935


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Blows per Minute
5,000 bpm
Item - Air Hammers
Air Hammer
Shank Size - Air Hammers
0.401 in
Shank Type - Air Hammers
Round
CFM @ Full Load
14.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115
Zoro #
G6160935
UPC #
663023000473
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
1 5/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Shank Size
0.401 in
Overall Length
6 1/8 in
Air Inlet Size
1/4 in NPT Female
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in

Details

Item
Air Hammer
Blows per Minute
5,000 bpm
Item - Air Hammers
Air Hammer
Shank Type - Air Hammers
Round
CFM @ Full Load
14.0
Duty Cycle - Air Tools
General Duty
Blows per Minute - Air Tools
5,000
Shank Type
Round
Average CFM @ 15 Second Run Time
2.0
Features
Full Control, Lightweight
Air Inlet
1/4"
Handle Type
Pistol Grip
Min. Hose
3/8 in
Duty
Medium Duty
Required Pressure
90 PSI
Series
115 Series
Retainer Type
Chisel
Air Inlet Type
NPT
Air Inlet Gender
Female
Dust Management
None
Shank Shape
Round
Number of Pieces
1
Power Source
Air Powered
Sound Level
114.3 dB
Vibration Level
14.8 m/sq sec
Shank Design
0.401 Shank
Air Pressure
90 psi
Air Consumption
14 cfm
Kit Contents
(1) Bare Tool
Tool Weight
2.6 lb
Compatible Collar Shape
Round
Dust Sealed Switch
No
Housing Material
Alloy Steel
Standards
EN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
Throttle Type
Trigger
Hammer Type
Chiseling

Description

Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 1 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents Bare Tool, Blows per Minute 5,000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 14 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.