Zoro Homepage

Air Hammer, Ave CFM 3, 4 In Stroke

  • Mfr # 132

  • Zoro # G4043681


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Item - Air Hammers
Air Hammer
Blows per Minute
1,725 bpm
Shank Size - Air Hammers
0.401 in
CFM @ Full Load
11.0
Shank Type - Air Hammers
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132
Zoro #
G4043681
UPC #
663023000572
Country of Origin
China

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
4 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Length
8 1/2 in
Shank Size
0.401 in
Air Inlet Size
1/4 in NPT Female
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in

Description

Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 4 in, Air Inlet Size 1/4 in NPT Female, Kit Contents Bare Tool, Blows per Minute 1,725 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 11 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Material Application Concrete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.