This item is Discontinued.

Ingersoll-Rand Air Impact Wrench, 1/2" Dr., 9800 rpm 2135QTIMAX

Air Impact Wrench, 1/2" Dr., 9800 rpm (Discontinued)

  • Mfr # 2135QTIMAX
  • Zoro # G0974741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2135QTIMAX
Zoro #
G0974741
UPC #
663023037202
Country of Origin
United States

Dimensions

Min. Hose Size
3/8 in
Square Drive Size
1/2"
Overall Length
7-1/3 in
Air Inlet Size - Air Tools
1/4" NPT
Drive Size - Air Tools
1/2" Square

Details

Air Inlet
1/4" NPT
Duty
Industrial
Free Speed
9800 rpm
Handle Type
Pistol Grip
Housing Material
Titanium
Max. Bolt Capacity
9/16 in
Max. Torque
780 ft.-lb.
Torque Range
50 to 550 ft.-lb.
Required Pressure
90 PSI
Features
The Original, Perfected Twin Hammer Mechanism, Hard Coat Anodized End Plate, Optimized Air Flow
Style
Pistol Grip
Anvil
Standard
Tool Weight
4.05 lb
Blows per Minute - Air Tools
1250
Average CFM @ 15 Second Run Time
5.00
Anvil Type - Air Impacts
Standard
Retainer Type - Air Impacts
Hog / O-Ring
Item
Air Impact Wrench
Item - Air Impact Wrenches
Air Impact Wrench
Handle Material
Composite
Duty Cycle - Air Tools
Industrial Duty
Body Style - Air Tools
Pistol
CFM @ Full Load
24.0
Retainer Type
Hog Ring

Description

Air Impact Wrench, Air Inlet 1/4 in NPT, Min. Hose Size 3/8 in, Free Speed 9800 rpm, Max. Bolt Capacity 9/16 in, Retainer Type Hog Ring, Overall Length 7 1/3 in, Handle Material Composite, Housing Material Titanium, Handle Type Pistol Grip, Tool Weight 4.05 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.