Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Impact Wrench, 1/2 in, NPT, D-Handle

  • Mfr # 3956B1TI

  • Zoro # G710993354


product price: $9,659.99
/ea
Free Shipping & Returns

Key Features

Free Speed
3,600 RPM
Air Inlet
1/2 in
Handle Type
D-Aux Handle
Min. Hose Size
3/4 in
Overall Length
16 17/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3956B1TI
Zoro #
G710993354
UPC #
663023170114
Country of Origin
United States

Dimensions

Min. Hose Size
3/4 in
Overall Length
16 17/25 in
Drive Size
1 1/2 in

Details

Item
Air Impact Wrench
Free Speed
3,600 RPM
Air Inlet
1/2 in
Handle Type
D-Aux Handle
Features
Along with Bronze Endplates and Corrosion-Resistant Parts, Boasting Our Optimized Titanium Hammer Case, The 3956 Series Impacts Provide Best-In-Class Power-to-Weight Performance
Retainer Type
Thru-hole
Includes
Bronze Endplates, Hammer Case
Tool Weight
34.3 lb
Impact Rated
Yes
Max. Air Pressure
90 psi
Air Consumption
105 cfm
Vibration Level
16.4 m/sq sec
Fastening Torque
5,200 ft-lb
Breakaway Torque
5,450 ft-lb
Power to Weight Ratio
5450 ft-lb
Power Source
Air Powered
Impact Sound Level
97.9 dBA
Air Pressure
90 psi
Duty Rating
Industrial Duty

Description

Air Impact Wrench, Power Source Air Powered, Air Consumption 105 cfm, Air Inlet 1/2 in, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Hose Size 3/4 in, Duty Rating Industrial Duty, Breakaway Torque 5,450 ft-lb, Fastening Torque 5,200 ft-lb, Free Speed 3,600 RPM, Impact Rated Yes, Impact Sound Level 97.9 dBA, Power to Weight Ratio 5450 ft-lb, Drive Size 1 1/2 in, Retainer Type Through Hole, Vibration Level 16.4 m/sq sec, Overall Length 16 17/25 in, Handle Type D-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.