Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Impact Wrench, 3/8 In. Dr., 7100 rpm

  • Mfr # 2015MAX

  • Zoro # G1941633


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/8"
Free Speed
9,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Right Angle
Body Style - Air Tools
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2015MAX
Zoro #
G1941633
UPC #
663023088655
Country of Origin
United States

Dimensions

Square Drive Size
3/8"
Overall Length
13 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4" NPT
Drive Size - Air Tools
3/8" Square
Drive Size
3/8 in Square

Details

Item
Impact Wrench
Free Speed
9,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Right Angle
Body Style - Air Tools
Right Angle
Retainer Type
Friction Ring
Style
Angle
Torque Range
45 to 160 ft.-lb.
Item - Air Impact Wrenches
Air Impact Wrench
Required Pressure
90 psi
CFM @ Full Load
19.0
Tool Weight
3.4 lb
Anvil
Standard
Duty Cycle - Air Tools
Industrial Duty
Average CFM @ 15 Second Run Time
3.50
Anvil Type - Air Impacts
Standard
Retainer Type - Air Impacts
Ring
Handle Material
Composite
Duty
Industrial
Features
Feather Touch Trigger, Lightweight, Durable and Easy to Use
Max. Torque
180 ft.-lb.
Blows per Minute - Air Tools
2100
Max. Bolt Capacity
3/8 in
Housing Material
Composite
Blows per Minute
2100
Vibration Level
17.4 m/sq sec
Impact Sound Level
97 dB
Fastening Torque
160 ft-lb
Number of Speed Settings
Continuous
Power to Weight Ratio
52.9 ft-lb/lb
Impacts per Minute
2,100
Built-In Light
No
Duty Rating
Industrial Duty
Exhaust Location
Bottom
Max. Air Pressure
100 psi
Tool Style
Compact
Min. Air Pressure
90 psi
Standards
EN ISO 28927-2, EN ISO11148-6, EN ISO15744
Drive Type
Standard
Air Pressure
90 psi
Air Consumption
19 cfm
Power Source
Air Powered
Impact Rated
Yes
Breakaway Torque
180 ft-lb
Clutch Style
Jumbo Hammer

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 19 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 180 ft-lb, Fastening Torque 150 ft-lb, Free Speed 9,000 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 97 dB, Impacts per Minute 2,100, Number of Speed Settings Continuous, Power to Weight Ratio 52.9 ft-lb/lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.