Zoro Homepage

Air Impact Wrench, Compact, 14 1/2" L

  • Mfr # 2146Q2MAX

  • Zoro # G005574527


product price: $996.99
/ea
Free Shipping & Returns

Key Features

Free Speed
5,500 RPM
Air Inlet
3/8 NPT Female
Handle Type
Pistol Grip
Includes
Efficient Motor with An Innovative Pressure Gauge
Housing Material
Composite, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2146Q2MAX
Zoro #
G005574527
UPC #
663023164618
Country of Origin
United States

Dimensions

Overall Length
14 1/2 in
Min. Hose Size
1/2 in
Drive Size
1 in Square

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 14 cfm, Air Inlet 3/8 NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Hose Size 1/2 in, Duty Rating General Duty, Breakaway Torque 2,000 ft-lb, Fastening Torque 900 ft-lb, Free Speed 5,500 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 105 dBA, Impacts per Minute 1,075, Number of Speed Settings 4, Power to Weight Ratio 250 ft-lb/lb, Max. Bolt Capacity 1 in, Drive Size 1 in, Drive Type Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.